Zoro Homepage

Doorbell House

  • Mfr # 2505

  • Zoro # G7547726


product price: $42.49
/ea

Key Features

Material
50% Plywood, 20% Solid Wood, 10% Metal, 10% Fabric, 5% Paper Art, 5% Plastic
Color
Multi
Recommended Age
3-5 Years
Recommended Grade
Grade PK-K
Includes
house, 4 wooden family figures, keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505
Zoro #
G7547726
UPC #
772025058
Country of Origin
China

Details

Material
50% Plywood, 20% Solid Wood, 10% Metal, 10% Fabric, 5% Paper Art, 5% Plastic
Color
Multi
Recommended Age
3-5 Years
Recommended Grade
Grade PK-K
Includes
house, 4 wooden family figures, keys

Description

Ding Dong! Fun is at the door of this soundly-built wooden doorbell house. Four electronic doorbell sounds, four unique locks with matching keys, and four pose-able play people are included with this charming cottage! The keys are attached to the house so they won't get lost, and the sturdy handle allows this exciting house party to go wherever children go! Requires 2-AAA batteries, not included. Measures 9" x 6.8" x 6.8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.