Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feed, Walk, and Poo Pup Play Set

  • Mfr # 51240

  • Zoro # G921734685


product price: $45.69
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multi
Material
48% Plastic, 48% Plywood, 2% Felt, 1% String, 1% Metal
Recommended Age
3+ years
Includes
3-Treats/Poos, Reversible Bag, Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51240
Zoro #
G921734685
UPC #
772503433
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Multi
Material
48% Plastic, 48% Plywood, 2% Felt, 1% String, 1% Metal
Recommended Age
3+ years
Includes
3-Treats/Poos, Reversible Bag, Dog

Description

This wooden pull-toy from Melissa & Doug is sure to have little animal lovers zooming around the room and giggling with joy! Feed the adorable pooch one of the three wooden dog ''treats'' (bone-side up), then use the attached leash to take it for a rolling stroll. After about eight feet (2.4 meters), the piece magically flips over inside the pup and comes out poo-side up! Treats store in a fun reversible bag that doubles as a poo bag for cleanup! Help teach kids 18 months and older responsible pet care (and the concept of cause and effect), while encouraging movement, building confidence and motor skills, and fostering curiosity and imaginative pretend play. This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only (FSC C156584).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.