
First Bead Maze Wooden Educational Toy
Mfr # 51025
Zoro # G421967163
product price: $33.89
/eaKey Features
Includes
1 Bead Maze
Recommended Age
1+ years
Color
Multicolor
Material
60% solid wood, 25% plastic, 15% metal
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51025
Zoro #
G421967163
UPC #
772030427
Country of Origin
China
Details
Includes
1 Bead Maze
Recommended Age
1+ years
Color
Multicolor
Item
Toddler Maze Toy
Material
60% solid wood, 25% plastic, 15% metal
Recommended Grade
Grade PK+
Description
Sitting in a high chair is so much more fun for little ones when they can play with this eye-catching bead maze. The colorful toy features 18 multi-shaped beads and three plastic rings that spin and slide along soft-coated wire pathways that are anchored by a strong suction cup base. The First Bead Maze toy has been designed to encourage development of multiple critical skills in children 12 months and above. They can practice sensory skills, fine motor skills, and hand-eye coordination while they enjoy independent play. Parents will appreciate the sturdy construction and solid wood blocks that display quality craftsmanship for extended safe use. This classic developmental toy makes a great educational gift for babies and toddlers ages one and older, for hands-on, screen-free play. For more than 30 years, Melissa & Doug has created beautifully designed imagination- and creativity-sparking products that NBC News calledthe gold standard in early childhood play."
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.