
First Shapes Jumbo Knob Wooden Puzzle
Mfr # 50211
Zoro # G121734133
product price: $20.75
/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
1+ years
Material
45% plywood, 45% MDF, 2% metal, 5% solid wood, 3% paper art
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50211
Zoro #
G121734133
UPC #
772020534
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
1+ years
Material
45% plywood, 45% MDF, 2% metal, 5% solid wood, 3% paper art
Color
Multicolor
Description
This extra-thick wooden puzzle features a charming cottage with five big puzzle pieces. Jumbo wooden knobs are easy for little hands to grasp and lift, revealing full-color matching pictures underneath each piece! A great activity to encourage hand-eye coordination and visual perception skills.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.