Zoro Homepage

Flip-to-Win Hangman Travel Game

  • Mfr # 2095

  • Zoro # G321734162


product price: $28.99
/ea

Key Features

Recommended Grade
Grade 1+
Color
Multicolor
Recommended Age
6+ years
Material
25% MDF (sides of board), 50% Plywood (front and back of the game board), 10% solid wood (doors), 5% plastic (pen) 3% bungee (fabric and elastic), 7% paper (game cards), and paint.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095
Zoro #
G321734162
UPC #
772020954
Country of Origin
China

Details

Recommended Grade
Grade 1+
Color
Multicolor
Recommended Age
6+ years
Material
25% MDF (sides of board), 50% Plywood (front and back of the game board), 10% solid wood (doors), 5% plastic (pen) 3% bungee (fabric and elastic), 7% paper (game cards), and paint.

Description

A classic word game with a twist! Kids will love thinking up words to stump their opponent, or taking their best guess to win it all! Includes one Hangman game board with erasable whiteboard, self-storing dry-erase marker and eraser. No loose pieces - ideal for travel! Details: - Wooden travel hangman game - Includes wooden frame with 37 flaps, erasable whiteboard and self-storing dry-erase marker. - Bungee-hinge design is durable and easy to use. - Unlimited play potential! - Perfect for travel - Measures 0.9'' x 10.2'' x 8.75''

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.