Zoro Homepage

Flip-to-Win Hangman Travel Game, PK2

  • Mfr # 2095

  • Zoro # G2872365


product price: $42.89
/pk 2, $21.45/ea

Key Features

Color
Multi
Recommended Age
6+ Years
Recommended Grade
Grade 1+
Includes
2 games
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095
Zoro #
G2872365
UPC #
194629085705
Country of Origin
China

Details

Color
Multi
Recommended Age
6+ Years
Recommended Grade
Grade 1+
Includes
2 games

Description

A classic word game with a twist! Kids will love thinking up words to stump their opponent, or taking their best guess to win it all! Includes one Hangman game board with erasable whiteboard, self-storing dry-erase marker and eraser. No loose pieces - ideal for travel! Sold as 2 complete, identical games.
Details:
• Wooden travel hangman game
• Includes wooden frame with 37 flaps, erasable whiteboard and self-storing dry-erase marker.
• Bungee-hinge design is durable and easy to use.
• Unlimited play potential!
• Perfect for travel
• Measures 0.9" x 10.2" x 8.75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.