Zoro Homepage

Flip to Win Memory Game

  • Mfr # 2090

  • Zoro # G521734078


product price: $30.89
/ea

Key Features

Recommended Grade
Grade K+
Recommended Age
5+ years
Material
25% MDF (sides of board), 50% Plywood (front and back of the game board), 15% solid wood (doors), 3% bungee (fabric and elastic), 7% paper (game cards), and paint.
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090
Zoro #
G521734078
UPC #
772020909
Country of Origin
China

Details

Recommended Grade
Grade K+
Recommended Age
5+ years
Material
25% MDF (sides of board), 50% Plywood (front and back of the game board), 15% solid wood (doors), 3% bungee (fabric and elastic), 7% paper (game cards), and paint.
Color
Multicolor

Description

Choose from among fourteen fun themes, slide a card into the gameboard and start looking for matches. This handy memory game includes one game board, seven double-sided game cards and a two-player scoreboard. There are no loose pieces and everything conveniently stores in the board. Great for travel! Details: - Wooden travel memory game - Includes wooden frame with 25 flaps and sliding scorekeepers, and 7 double-sided, laminated, themed game cards. - Bungee-hinge design is durable and easy to use. - Cards feature colorful illustrations on themes such as colors, zoo, fruit and more. - Perfect for travel - Measures 0.9'' x 11.7'' x 8.7''

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.