Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip to Win Memory Game, PK2

  • Mfr # 2090

  • Zoro # G2878385


product price: $40.99
/pk 2, $20.50/ea

Key Features

Color
Multi
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
2 games
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090
Zoro #
G2878385
UPC #
194629085699
Country of Origin
China

Details

Color
Multi
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
2 games

Description

Choose from among fourteen fun themes, slide a card into the gameboard and start looking for matches. This handy memory game includes one game board, seven double-sided game cards and a two-player scoreboard. There are no loose pieces and everything conveniently stores in the board. Great for travel! Sold as 2 complete, identical games.
Details:
• Wooden travel memory game
• Includes wooden frame with 25 flaps and sliding scorekeepers, and 7 double-sided, laminated, themed game cards.
• Bungee-hinge design is durable and easy to use.
• Cards feature colorful illustrations on themes such as colors, zoo, fruit and more.
• Perfect for travel
• Measures 0.9" x 11.7" x 8.7"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.