Zoro Homepage

Hop + Count Hopscotch Rug

  • Mfr # 9402

  • Zoro # G7556780


product price: $49.89
/ea

Key Features

Material
95% fabric, 5% plastic
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 mat, 2 bean bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9402
Zoro #
G7556780
UPC #
772094023
Country of Origin
China

Details

Material
95% fabric, 5% plastic
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 mat, 2 bean bags

Description

A classic game takes a leap forward with this colorful, high quality hopscotch game set! Featuring cheerful birds, fluffy clouds, and a rainbow of colors, this hopscotch rug offers lots of ways to learn and play! Reinforced border binding prevents fraying! 2 colorful beanbag play pieces included. Durable rug material is stain-resistant and washable. Skid-proof backing is safe on all floor surfaces and works for indoor and outdoor use. Rug dimensions are 78.5 x 26.5 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.