Zoro Homepage

Jet Pilot Interactive Dashboard

  • Mfr # 32300

  • Zoro # G421734888


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Material
50% Wood, 25% Plastic , 20% Electronics, 5%Fabric
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32300
Zoro #
G421734888
UPC #
772323000
Country of Origin
China

Details

Color
Multicolor
Material
50% Wood, 25% Plastic , 20% Electronics, 5%Fabric
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Ready to let imaginations take flight? Roger that! The Jet Pilot Interactive Dashboard features lights, buttons, switches, and sounds to keep kids engaged and immersed in exciting pretend-play adventures. An airplane steering yoke is mounted on a sturdy wooden cockpit dashboard with a snap-on windscreen that fits three double-sided, full-color destination scenes. A four-position throttle plays engine sounds and adjusts the speed of a scrolling map; turn the yoke to move a mini-plane in the scrolling display! Press and hold a button to record a message, and release to play back with voice change. Turn the destination dial to hear ''hello'' in six different languages (English, Mandarin, French, Hindi, Spanish, Arabic) and press the radio button for music from each destination (U.S., China, France, India, South America, and Africa). Other sound effects include turbo boost, night mode (changes the color of dials, too!), seatbelt, weather options, landing gear, and turning. Light-up dials include altimeter, horizon, heading, and airspeed indicators. Add to the pilot role play experience with the pretend play headset and a reusable takeoff and landing checklist. The dashboard, which has two volume options, requires three AA batteries, not included; the toy automatically turns off after approximately nine minutes of inactivity to prevent battery drain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.