Zoro Homepage

Kitchen Accessory Play Set

  • Mfr # 9304

  • Zoro # G616038852


product price: $52.15
/ea

Key Features

Material
70% MDF, 10% solid wood, 10% fabric, 8% paint, 2% dyes
Color
Gray, White
Includes
22-piece set
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9304
Zoro #
G616038852
UPC #
772093040
Country of Origin
China

Details

Material
70% MDF, 10% solid wood, 10% fabric, 8% paint, 2% dyes
Color
Gray, White
Includes
22-piece set
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Play time will heat up with this perfect companion set to play kitchens! The 20-piece set includes a pot with lid, frying pan, cookie sheet, spatula, serving spoon, two plates, two cups, two forks, two knives, two spoons, and a timer, all made of durable plastic that are top-rack dishwasher safe. There are also wooden salt and pepper shakers, a wooden olive oil bottle, a dish towel, and an oven mitt. Budding chefs three and older will be able to cook and serve up imaginative fun for years to come with this kid-sized cook set.


  • 22-piece set of play kitchen accessories
  • Includes durable plastic pot, pan, cookie sheet, spatula, serving spoon, place settings for two, and a timer
  • Also includes wooden salt and pepper shakers and olive oil bottle, towel, and oven mitt
  • Perfect companion to play kitchens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.