
Lets Play House Condiment Set
Mfr # 9358
Zoro # G605651260
product price: $26.45
/eaKey Features
Material
60% plastic, 25% metal, 5% paint, 5% liquid, 5% paper
Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9358
Zoro #
G605651260
UPC #
772093583
Country of Origin
China
Details
Material
60% plastic, 25% metal, 5% paint, 5% liquid, 5% paper
Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
A must-have for the well-appointed play kitchen, these condiments sound and look like the real thing! Packaged in a handy metal caddy to keep everything organized, the six-piece set includes ketchup, mustard, salt, pepper, and hot sauce. Best of all: The salt and pepper really "shake," the hot sauce really "pours," and the ketchup and mustard "squirt" string! These wonderfully durable play pieces are built to last through countless culinary adventures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.