Zoro Homepage

Magnetic Wand Number Maze, 12in x 9in

  • Mfr # 2280

  • Zoro # G7549500


product price: $26.29
/ea

Key Features

Material
50% Plywood, 10% Paper Art, 20% Plastic (Abs), 2% Magnet, 10% Steel Balls, 2% Metal Pins (Steel), 5% Silk Screening, 1% String (Polyester, Cotton Blend)
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 maze with attached wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2280
Zoro #
G7549500
UPC #
772022804
Country of Origin
China

Details

Material
50% Plywood, 10% Paper Art, 20% Plastic (Abs), 2% Magnet, 10% Steel Balls, 2% Metal Pins (Steel), 5% Silk Screening, 1% String (Polyester, Cotton Blend)
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 maze with attached wand

Description

One for the goose and ten for the goat...the animals are counting on you! Fill each basket with the correct number of red "apples" by sliding the attached magnetic wand over the acrylic cover. Perform math-magic with no removable pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.