
Make & Bake Pies Play Set
Mfr # 51339
Zoro # G321734629
product price: $63.35
/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
27 Pieces
Material
Wood - 71.1% , Plastic - 20.1%. Fabric - 7.4% , Paper - 1.4%
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51339
Zoro #
G321734629
UPC #
772503945
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
27 Pieces
Material
Wood - 71.1% , Plastic - 20.1%. Fabric - 7.4% , Paper - 1.4%
Color
Multi
Description
Feed hungry imaginations! The Melissa & Doug 27-piece pretend play pie-making set has everything kids need to prep, put together, and “bake” deliciously imaginative play pies. Roll a squishable, moldable fabric pie crust dough flat with the wooden rolling pin, then press it to form-fit into pie tins. Fill with double-sided puffy fabric filling for meringue or crumble-topped pie; with sliceable wooden fruit for blueberry, cherry, peach, or apple pies; or with double-side textured filling from a play can for pumpkin or cherry pies! Top with a lattice crust and pop a pie into the sturdy wooden play oven with built-in cutting board to “bake”! Top creations with shaped whipped cream dollops for scrumptious-looking play pies!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.