Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Match & Push Spinning Tops

  • Mfr # 31812

  • Zoro # G121734447


product price: $42.29
/ea

Key Features

Recommended Age
2+ years
Color
Multicolor
Recommended Grade
Grade PK+
Includes
Wooden Base, 3 Tops, Plunger
Material
50% wood, 45% plastic, 5% metal hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31812
Zoro #
G121734447
UPC #
772318129
Country of Origin
China

Details

Recommended Age
2+ years
Color
Multicolor
Recommended Grade
Grade PK+
Includes
Wooden Base, 3 Tops, Plunger
Material
50% wood, 45% plastic, 5% metal hardware

Description

With this fun developmental toy from Melissa & Doug, even young kids can enjoy spinning tops! Drop three different colorful tops into the matching wells and use the easy-t-grasp plunger to push and make them drop and spin on the sturdy wooden base! Helps teach cause-and-effect and This is an ingenious way to help kids with color recognition and matching as they develop fine-motor skills and learn about cause and effect! The special plunger hangs on the tops tower so it’s always close at hand! This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only (FSC C156584).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.