Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shopping Cart

  • Mfr # 4071

  • Zoro # G5637923


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Material
80% metal, 20% plastic
Color
Silver
Recommended Age
3+ Years
Recommended Grade
PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4071
Zoro #
G5637923
UPC #
772040716
Country of Origin
China

Details

Material
80% metal, 20% plastic
Color
Silver
Recommended Age
3+ Years
Recommended Grade
PK+

Description

Fun on aisle five! With sturdy metal construction and pivoting front wheels, this kid-size metal shopping cart toy is the perfect addition to your play grocery store. Our mini grocery wagon is easy to maneuver, fun to fill, and built to last for years of pretend play! Food play accessories sold separately.
Details
• Realistic, kid-sized metal shopping cart with pivoting front wheels
• Heavy gauge sturdy steel construction
• A folding seat for your child's favorite shopping companion
• The perfect companion for Melissa & Doug play food sets
• Adult assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.