
Ms. Rachel Alphabet Phonics Puzzle
Mfr # 51114
Zoro # G421735243
product price: $55.89
/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
2+ years
Material
45% plywood, 20% MDF, 15% plastic, 5% metal, 15% paper artwork
Includes
26 Wooden Puzzle Pieces, Wooden Puzzle Board
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51114
Zoro #
G421735243
UPC #
772503792
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
2+ years
Material
45% plywood, 20% MDF, 15% plastic, 5% metal, 15% paper artwork
Includes
26 Wooden Puzzle Pieces, Wooden Puzzle Board
Color
Multicolor
Description
Kids will love hearing and learning to say the alphabet with their favorite educator, Ms. Rachel! The 26-piece Melissa & Doug Ms. Rachel Wooden Phonics Alphabet Sound Puzzle includes favorites from Ms. Rachel’s popular baby and toddler videos. Lift the pieces to hear Ms. Rachel pronounce letter sounds and words that begin with each. An on/off switch allows for quiet play (2 AAA batteries required, not included; sounds are light-activated - for best results, use in bright, direct light). Pictures under pieces help with matching and boost self-esteem. Encourage language, memory, spatial awareness, problem-solving skills and more with this Melissa & Doug puzzle and Melissa & Doug toys. These Melissa and Doug toys are toddler learning toys, designed by Ms. Rachel and developmental experts, to support all children, through their ages and stages, from 2-5+ years. Ms. Rachel toys are ideal newborn toys, toddler toys, preschool toys, and wooden toys. From baby shower gifts to baby essentials, these products help babies and families learn, bond, and thrive. Ms. Rachel is a real teacher and passionate educator, with two master’s degrees in education, who creates research-based videos and products to support learning for littles.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.