Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ms. Rachel Floor Puzzle, Farm

  • Mfr # 51246

  • Zoro # G321967188


product price: $31.79
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Puzzle (24 puzzle pieces, learning card)
Color
Multicolor
Material
100% cardboard and paper art
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51246
Zoro #
G321967188
UPC #
772504164
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Puzzle (24 puzzle pieces, learning card)
Item
Children's Floor Puzzle
Color
Multicolor
Material
100% cardboard and paper art

Description

Discover animals and their babies and life on the farm with favorite educator Ms. Rachel! The 24-piece Melissa & Doug Ms. Rachel Farm Floor Puzzle features jumbo-sized sturdy cardboard pieces that are easy for little hands to grasp and piece together. Theres even a special Ms. Rachel piece to discover! The completed puzzle measures approximately two feet by three feet. A bonus learning card includes play ideas and skill tips for caregivers. All pieces store in a handy box. Encourage language, memory, spatial awareness, problem-solving skills, and more with this engaging Ms. Rachel puzzle and Melissa & Doug toys. These Melissa and Doug toys are toddler learning toys, designed by Ms. Rachel and developmental experts, to support all children, through their ages and stages, from 2-5+ years. Ms. Rachel toys are ideal newborn toys, toddler toys, preschool toys, and wooden toys. From baby shower gifts to baby essentials, these products help babies and families learn, bond, and thrive. Ms. Rachel is a real teacher and passionate educator, with two masters degrees in education, who creates research-based videos and products to support learning for littles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.