Zoro Homepage

Ms. Rachel Jumbo Knob Puzzle

  • Mfr # 51171

  • Zoro # G321734667


product price: $30.49
/ea

Key Features

Recommended Grade
Grade PK+
Material
80% plywood, 2% metal, 10% solid wood, 3% paper art, 5% PET Plastic
Recommended Age
1+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51171
Zoro #
G321734667
UPC #
772503563
Country of Origin
China

Details

Recommended Grade
Grade PK+
Material
80% plywood, 2% metal, 10% solid wood, 3% paper art, 5% PET Plastic
Recommended Age
1+ years

Description

Peek-a-boo, Ms. Rachel sees you! The four-piece Melissa & Doug Ms. Rachel Wooden Peek-a-Boo Jumbo Peg Puzzle features extra thick and sturdy wooden pieces in different shapes, and jumbo pegs that are easy for small hands to grasp. Bright colors and sweet illustrations of favorite Ms. Rachel characters, as well as a special peek-a-boo child-safe mirror, keep young ones, ages one year and older, actively engaged. Pictures under pieces help with matching and boost self-esteem. Encourage language, memory, spatial awareness, problem-solving skills, and more with this Melissa and Doug puzzle & Melissa and Doug toys. These Melissa and Doug toys are toddler learning toys, designed by Ms. Rachel and developmental experts, to support all children, through their ages and stages, from 1-5+ years. Ms. Rachel toys are ideal newborn toys, toddler toys, preschool toys, and wooden toys. From baby shower gifts to baby essentials, these products help babies and families learn, bond, and thrive. Ms. Rachel is a real teacher and passionate educator, with two master’s degrees in education, who creates research-based videos and products to support learning for littles.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.