
Ms. Rachel Sound Puzzle
Mfr # 51060
Zoro # G721735103
product price: $37.29
/eaKey Features
Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
45% plywood, 20% MDF, 15% plastic, 5% metal, 15% paper artwork
Includes
6 Puzzle Pieces, Wooden Puzzle Board
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51060
Zoro #
G721735103
UPC #
772503556
Country of Origin
China
Details
Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
45% plywood, 20% MDF, 15% plastic, 5% metal, 15% paper artwork
Includes
6 Puzzle Pieces, Wooden Puzzle Board
Color
Multicolor
Description
Kids will love singing along with their favorite educator, Ms. Rachel! The six-piece Melissa & Doug Ms. Rachel Wooden Song Puzzle includes favorites from Ms. Rachel's popular baby and toddler videos. Lift to hear Come Play Out In the Sun, The Wheels on the Bus, I Love a Rainbow, Can You Say Mama, Hop Little Bunnies, and I'm So Happy. An on/off switch allows quiet play (batteries not included). Durable pegs help kids two and older easily grasp and manipulate the six adorably illustrated pictures and pictures under pieces help with matching and boost self-esteem. Encourage language, memory, spatial awareness, problem-solving skills and more with this Melissa & Doug puzzle and Melissa & Doug toys. These Melissa & Doug toys are toddler learning toys, designed by Ms. Rachel and developmental experts to support all children, through their ages and stages, from 2-5+ years. Ms. Rachel toys are ideal newborn toys, toddler toys, preschool toys, Montessori toys, and wooden toys for ages 2-4. From baby shower gifts to baby essentials, these products help babies and families learn, bond, and thrive. Ms. Rachel is a real teacher with two master's degrees in education. She is passionate about creating research-based videos and products to educate families and support learning for littles. This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only (FSC C156584).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.