Zoro Homepage

Ms. Rachel What to Wear, Felt Activity Board

  • Mfr # 51340

  • Zoro # G521967216


product price: $38.85
/ea

Key Features

Recommended Age
2+ years
Abrasive Material
99% Fabric, 1% Coated Paper
Color
Multicolor
Grade
Grade PK+
Includes
Take-Along Felt Activity Board, 32 Felt Pieces, Learning Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51340
Zoro #
G521967216
UPC #
772503815
Country of Origin
China

Details

Recommended Age
2+ years
Abrasive Material
99% Fabric, 1% Coated Paper
Color
Multicolor
Grade
Grade PK+
Includes
Take-Along Felt Activity Board, 32 Felt Pieces, Learning Card
Item
Felt Activity Board

Description

Tell stories, practice routines, role play together, and encourage important life skills with popular educator Ms. Rachel! Littles will love dressing up Ms. Rachel's friends Bean and Bunny with fun felt accessories that match each season on a four-scene fold-out felt activity board. The 32 printed felt pieces are backed with soft hook material that sticks to the felt board and other pieces. Everything stores in the illustrated dresser and a sewn-in pocket, so kids can securely bring the fun wherever they go! Play with the board flat or hang it up using the built-in take-along handle. The Melissa & Doug Ms. Rachel play set includes a special bonus Learning Card with play ideas and skill-building tips for caregivers. These Melissa & Doug toys are toddler learning toys, designed by Ms. Rachel and developmental experts, to support all children through their ages and stages, from 2-5+ years. Ms. Rachel toys are ideal newborn toys, toddler toys, preschool toys, and wooden toys. From baby shower gifts to baby essentials, these products help babies and families learn, bond, and thrive. Ms. Rachel is a real teacher and passionate educator, with two master's degrees in education, who creates research-based videos and products to support learning for littles. This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.