Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

National Parks Cube Puzzle, Alphabets and Animals, 24 Wooden Block Pieces

  • Mfr # 30901

  • Zoro # G516172250


product price: $42.39
/ea

Key Features

Includes
24 Wooden Blocks, Wooden Storage Tray, 3 Double-Sided Activity/ID Cards
Color
Multicolor
Material
70% Solid Wood, 20% Paper, 10% Paint
Recommended Grade
Grade PK+
Recommended Age
2+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30901
Zoro #
G516172250
UPC #
772309011
Country of Origin
China

Dimensions

Size
9.5 x 6.95 x 2

Details

Includes
24 Wooden Blocks, Wooden Storage Tray, 3 Double-Sided Activity/ID Cards
Color
Multicolor
Material
70% Solid Wood, 20% Paper, 10% Paint
Recommended Grade
Grade PK+
Recommended Age
2+ years

Description

This 24-piece wooden block cube puzzle for kids two and older is a great introduction to three national parks Everglades, Arches, and Yellowstone and the animals that live in each! Use the sturdy wooden blocks to piece together a scene from each of the three parks. Blocks also have the full alphabet plus extras of some letters so kids can spell out the names of the animals shown on other sides of the blocks and on the included identification guides. Guides include the animal names in English and Spanish, pictures of the completed park scenes, and search-and-find activities. This a great learning toy for matching and problem-solving, as well as terrific for fine motor skill development! The puzzle blocks store in a sturdy wooden tray, which can also be used for display. Melissa & Doug is proud to support the National Park Foundation with a million-dollar minimum donation over three years. The Melissa & Doug National Park Foundation collection is designed to inspire kids to discover the wonder of America's national parks. Together, we're helping protect our parks for present and future generations!


  • Discover 3 national parks (Everglades, Arches, Yellowstone) with this 24-block wooden cube puzzle in a sturdy wooden storage and display tray
  • Artwork on the blocks includes all letters of the alphabet plus some extras, animals that are specific and native to the 3 national parks, and sections of 3 park scene puzzles to piece together; set includes 3 double-sided identification guides with the names of the animals on the blocks in English and Spanish, images of the completed puzzles, and search-and-find activities
  • Educational and fun- great for helping to develop fine motor and problem-solving skills, letter and animal recognition, and language skills; use as blocks for stacking, building, sorting, and matching
  • The Melissa & Doug® National Park Foundation collection is designed to inspire kids to discover the wonder of America's national parks; Melissa & Doug® is proud to support the National Park Foundation with a million-dollar minimum donation over 3 years to help protect our parks for present and future generations
  • Makes a great gift for boys and girls, ages 2 to 5, for hands-on, screen-free play

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.