Zoro Homepage

Natural Wooden Table w/2 Chairs

  • Mfr # 2427

  • Zoro # G502658997


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Hardwood
Features
Tip Resistant, Sturdy, Durable
Application
Home
Includes
Table; (2) Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2427
Zoro #
G502658997
UPC #
772024273
Country of Origin
China

Dimensions

Seat Height
11 in

Details

Color
Natural
Material
Hardwood
Item
Table/Chair Set
Features
Tip Resistant, Sturdy, Durable
Application
Home
Includes
Table; (2) Chair
Assembly Required
Yes

Description

Pull one of the two durable chairs up to the child-size table--they're sized just right for kids, but strong enough to hold grown-ups, too! This sturdy wood table-and-chairs set comes in a natural finish to fit with any home décor, and wipes clean to stay looking crisp and clean. The three wooden pieces are simple to construct with just a Phillips-head screwdriver, and incredibly sturdy once assembled. Top the table with a child's favorite puzzles or use it for arts and crafts, tea parties, puzzle play, lunch and snacks, and so much more! Two chairs have an 11-in seat height. Assemble with a Phillips-head screwdriver, not included. Chairs maximum load 100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.