Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces

  • Mfr # 339

  • Zoro # G1424399


product price: $27.49
/ea

Key Features

Material
50% Plywood (Pieces And The Rest Board), 30% MDF (The Sides Of The Rest Board), 15% Plastic (Wire Coatings, Battery Compartment, Speaker, Sensors), 5% Metal (Magnet, Wires, Springs In The Battery Compartment)
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 puzzle (21 pieces)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339
Zoro #
G1424399
UPC #
772003391
Country of Origin
China

Details

Material
50% Plywood (Pieces And The Rest Board), 30% MDF (The Sides Of The Rest Board), 15% Plastic (Wire Coatings, Battery Compartment, Speaker, Sensors), 5% Metal (Magnet, Wires, Springs In The Battery Compartment)
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 puzzle (21 pieces)

Description

Sounds like a great idea! We've taken peg puzzles to the next level with this Wooden Sound Puzzle. Play number sounds. Realistic sounds are played when the puzzle pieces are properly placed on the board. It's a fun and unique way to reinforce cause-and-effect, early vocabulary and matching skills. 13 x 10 inches. Ages 2 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.