Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbers Sound Puzzle

  • Mfr # 51205

  • Zoro # G721967184


product price: $40.39
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
45% plywood, 20% MDF, 15% plastic, 5% metal, 15% paper artwork
Includes
1 Puzzle (21 wooden puzzle pieces, wooden puzzle board)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51205
Zoro #
G721967184
UPC #
772503976
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Item
Children's Chunky Puzzle
Color
Multicolor
Material
45% plywood, 20% MDF, 15% plastic, 5% metal, 15% paper artwork
Includes
1 Puzzle (21 wooden puzzle pieces, wooden puzzle board)

Description

This 21-piece wooden sound puzzle pronounces the name of each number when its piece is placed correctly! Pieces are slightly raised above the puzzle board for easy grasping. Colorful pictures underneath each piece help teach counting and reinforce the relationship between quantities and numerals. This educational puzzle has lots of ways to learn and play! (TIP: Puzzle has light-activated sensors; for best results, expose the sensor by removing a piece in a brightly lit room, then make the sound play by replacing the piece in the board.) 2 AAA batteries required, not included.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.