Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ocean Tummy Time Triangle

  • Mfr # 50744

  • Zoro # G216514138


product price: $27.15
/ea

Key Features

Includes
1 Folding Tummy Triangle
Material
Fabric
Color
Multicolor
Recommended Age
0-6 months
Recommended Grade
Infant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50744
Zoro #
G216514138
UPC #
772501781
Country of Origin
China

Details

Includes
1 Folding Tummy Triangle
Material
Fabric
Color
Multicolor
Recommended Age
0-6 months
Recommended Grade
Infant

Description

Make baby's tummy time extra special with this engaging, double-sided folding cloth triangle toy! Three fold-out panels with adorable ocean-themed graphics and friendly characters lie flat or fold and connect into an upright pyramid. One side features high-contrast black and white graphics, great for important visual stimulation during baby's first months. The other side includes colorful sea creatures with developmentally appropriate features, like a crab with a peek-a-boo mirror and squeaker, sensory tabs and ribbons on the jellyfish, and an attached tuck-away fish that stores in a pocket! The Tummy Time Triangle helps baby stay engaged and strengthen muscles during tummy play. It's a great addition to registries and makes a great gift for newborns through six-month-olds for screen-free, hands-on interaction and skill-boosting play.


  • 3 engaging and multi-sensory double-sided fold-out cloth panels lie flat or connect to stand up in a pyramid for baby's tummy play to help boost developmental skills
  • Ocean-themed graphics and friendly sea creature characters keep interest high; simple black and white graphics and patterns on one side provide important visual stimulation during the early months and full-color scenes on the other side are great for months 3-6
  • A beautifully designed skill-booster -- developmentally appropriate features include a crab with peek-a-boo mirror and squeaking claw, multi-textured tabs and ribbons on a jellyfish, and an attached tuck-away fish that stores in a pocket
  • Plays perfectly with the Melissa & Doug Play Gym and tucks easily into a diaper bag to take the fun anywhere; encourages gross motor development, visual and tactile stimulation, and interaction with caregivers
  • Makes a great gift for expecting parents and babies, newborn to 6 months, for hands-on, screen-free play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.