Zoro Homepage

Old MacDonalds Farm Sound Puzzle

  • Mfr # 738

  • Zoro # G1422947


product price: $18.15
/ea

Key Features

Material
45% Plywood (Pieces And The Rest Board), 20% MDF (The Sides Of The Rest Board), 15% Plastic (Wire Coatings, Battery Compartment, Pegs, Speaker, Sensors), 5% Metal (Peg Tacks, Wires, Springs In The Battery Compartment), 15% Paper Artwork
Color
Multi
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Includes
8 peg puzzle pieces, light-activated sensors to trigger sound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738
Zoro #
G1422947
UPC #
772007382
Country of Origin
China

Details

Material
45% Plywood (Pieces And The Rest Board), 20% MDF (The Sides Of The Rest Board), 15% Plastic (Wire Coatings, Battery Compartment, Pegs, Speaker, Sensors), 5% Metal (Peg Tacks, Wires, Springs In The Battery Compartment), 15% Paper Artwork
Color
Multi
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Includes
8 peg puzzle pieces, light-activated sensors to trigger sound

Description

Join Old MacDonald and his friendly barnyard friends as they help each other complete this classic childhood song. Pegs help children two and older easily grasp and manipulate the eight adorably illustrated pieces (farmer, cow, pig, horse, chickens, ducks, dog, and sheep). Match the pieces to the pictures on the beautifully carved and illustrated wooden puzzle board to hear Old MacDonald start the song ("Old MacDonald had a farm, E-I-E-I-O!"), and each animal complete its part (for example, the pig sings, "And on that farm he had a pig, E-I-E-I-O"). Directions and lyrics are included on the puzzle so kids can sing along!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.