
Pattern Blocks and Boards
Mfr # 51013
Zoro # G921967045
product price: $50.29
/eaKey Features
Color
Multicolor
Recommended Age
3+ years
Includes
120 Wooden Shapes, 5 Double-Sided Panels
Material
45% Solid wood, 45% plywood, 10% paint
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51013
Zoro #
G921967045
UPC #
772000291
Country of Origin
China
Details
Color
Multicolor
Recommended Age
3+ years
Includes
120 Wooden Shapes, 5 Double-Sided Panels
Material
45% Solid wood, 45% plywood, 10% paint
Recommended Grade
Grade PK+
Item
Children's Pattern Blocks
Description
Get ready for lots of matching and mosaic fun! The Pattern Blocks and Boards classic wooden toy lets kids explore shapes and colors hands-on as they fill wooden backgrounds with colorful wooden pieces. The set features 120 bright and bold wooden geometric shapes that match designs printed on the double-sided wooden boards. Kids can choose from these 10 templates, or they can create their own unique designs. The tiles come in six different shapes, and are made of durable, high-quality wood, sized just right for little hands. Matching and mosaics--what a gorgeous way for kids to develop important skills! This art activity set helps kids practice spatial awareness, color recognition, hand-eye coordination, and problem solving skills. It makes a great gift for kids ages three and older for hands-on, screen-free play. Today, Melissa & Doug is proudly partnering with the American Academy of Pediatrics to foster early brain development and help children build important life skills through play.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.