
PB&J Take-Along Toy
Mfr # 30742
Zoro # G221734347
product price: $18.85
/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
6+ months
Material
60% Fabric, 35% polyfill stuffing, 5% plastic
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30742
Zoro #
G221734347
UPC #
772307420
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
6+ months
Material
60% Fabric, 35% polyfill stuffing, 5% plastic
Color
Multicolor
Description
This adorable clip-on toy is a delicious way to entertain babies while stimulating their senses! Two plush bread slices feature corduroy peanut butter on one and satiny jelly on the other to delight baby's sense of touch. The soft, rattling, double-sided jar is easy to grasp, and firm plastic peanut and grape pieces are textured to temp tiny fingers to touch! Bring the fun wherever baby goes-easily clip the six-piece, multi-textured toy onto a stroller, car seat, diaper bag, or high chair to keep it close at hand. Melissa & Doug infant and toddler toys inspire ''a-ha!'' moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.