Zoro Homepage

Pineapple Soft Stacker

  • Mfr # 30743

  • Zoro # G112511323


product price: $34.99
/ea

Key Features

Material
60% Fabric, 35% polyfill stuffing, 5% plastic
Color
Multicolored
Recommended Age
6+ months
Recommended Grade
Grade PK+
Includes
Cloth-Covered Base, Post With Rattle, 2 Squeezable Rings, Textured Ring, And Textured Topper, Crinkle Leaves And Fabric Ribbons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30743
Zoro #
G112511323
UPC #
772307437
Country of Origin
China

Details

Material
60% Fabric, 35% polyfill stuffing, 5% plastic
Color
Multicolored
Recommended Age
6+ months
Recommended Grade
Grade PK+
Includes
Cloth-Covered Base, Post With Rattle, 2 Squeezable Rings, Textured Ring, And Textured Topper, Crinkle Leaves And Fabric Ribbons

Description

How sweet it is for babies to discover textures and sounds with the Melissa Doug Pineapple Soft Stacker! Grasp, squeeze, shake, and stack two soft, fabric-covered rings one of which crinkles, a durable plastic textured ring, and a soft textured topper with crinkle leaves and silky smooth ribbons. All fit on a rattling, rocking base and post to make a friendly, happy-faced pineapple! The stacker is an engaging way to help infants six months and older develop important sensory, fine motor, and problem-solving skills. Melissa Doug infant and toddler toys inspire ina-ha!in moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play.


  • This Pineapple Soft Stacker is a sweet way for infants and toddlers to discover textures and sounds
  • 5-piece infant toy includes a cloth-covered base and post with rattle, 2 squeezable rings (1 that crinkles), a plastic textured ring, and textured topper with crinkle leaves and fabric ribbons
  • Sort, squeeze, shake, and stack pineapple rings to help encourage sensory, fine motor, and problem-solving skills
  • Melissa & Doug infant and toddler toys inspire "a-ha!" moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play
  • Makes a great gift for infants, ages 6 months to 12 months, for hands-on, screen-free play and developmental skill-building

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.