Zoro Homepage

Primary Lacing Beads, 2PK

  • Mfr # 544

  • Zoro # G821734624


product price: $62.99
/pk 2, $31.50/ea

Key Features

Recommended Grade
Grade PK-K
Material
80% Solid Wood, 6% MDF, 10% Paint, 4% Fabric Laces.
Color
Assorted
Recommended Age
3-5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544
Zoro #
G821734624
UPC #
194629132232
Country of Origin
China

Details

Recommended Grade
Grade PK-K
Material
80% Solid Wood, 6% MDF, 10% Paint, 4% Fabric Laces.
Color
Assorted
Recommended Age
3-5 years

Description

The bright and bold Melissa & Doug Primary Lacing Beads set is a must-have for budding imaginations! Each set includes thirty hand-painted, durable wooden beads in six vibrant colors, and two extra-long laces for plenty of hands-on play. Each set of beads features five distinct shapes all designed for little hands to grasp, and the laces are thin enough to allow the beads to slide easily. Stringing the beads provides opportunities for pretend play and learning. The activity helps to promote shape recognition, hand-eye coordination, fine-motor skills, cognitive and visual perception skills, and creative expression. The set allows adults and children to explore multiple playing activities together. Parents or grown-up kids can ask the child to sort the beads by color or shape, identify them for the child, and repeat the activity until the child can identify all the colors and shapes independently. The lacing bead set makes a great gift for preschoolers and kids ages three and older. Sold as a pack of 2 complete Primary Lacing Bead sets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.