Zoro Homepage

Primary Lacing Beads

  • Mfr # 544

  • Zoro # G7548514


product price: $20.49
/ea

Key Features

Material
80% Solid Wood, 6% MDF, 10% Paint, 4% Fabric Laces.
Color
Assorted
Recommended Age
3-5 Years
Recommended Grade
Grade PK-K
Includes
30 beads, 2 laces, storage case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544
Zoro #
G7548514
UPC #
772005449
Country of Origin
China

Details

Material
80% Solid Wood, 6% MDF, 10% Paint, 4% Fabric Laces.
Color
Assorted
Recommended Age
3-5 Years
Recommended Grade
Grade PK-K
Includes
30 beads, 2 laces, storage case

Description

Thirty wooden beads in six vibrant colors and five distinct shapes combine with two extra-long laces for many activities. Stringing the easily grasped beads promotes hand-eye coordination, fine motor, cognitive and visual perception skills.
• 30 brightly colored wooden beads in a variety of shapes
• 2 colorful laces included
• Comes in wooden storage case
• 1.5"H x 7.75"L x 9.25"W Packaged
• 3+ years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.