Zoro Homepage

Race Track Floor Puzzle & Play Set

  • Mfr # 31009

  • Zoro # G213339017


product price: $30.19
/ea

Key Features

Material
50% Cardboard, 40% Plastic, 5% Paper, 5% Wind Motor
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
48 Puzzle Pieces, 2 Wind-Up Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31009
Zoro #
G213339017
UPC #
772310093
Country of Origin
China

Details

Material
50% Cardboard, 40% Plastic, 5% Paper, 5% Wind Motor
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
48 Puzzle Pieces, 2 Wind-Up Vehicles

Description

Piece together playtime with this global racetrack puzzle with built-in tracks for wind-up vehicles no batteries required! The 48-piece cardboard jigsaw floor puzzle features landmarks from around the world, including Niagara Falls, Big Ben, Mt. Fuji, the Sydney Opera House, and more; a key on the storage box identifies them all! Two wind-up racecars fit into the twisting and turning track on the completed puzzle; wind them up and watch them zoom! When kids work on floor puzzles, they are fine-tuning their gross motor skills, improving their hand-eye coordination, and strengthening their problem-solving skills. This high-quality Melissa & Doug puzzle and racing game makes an exceptional gift for preschoolers and school-aged kids for hands-on, screen-free play.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.