
Rainbow Stamp Pad, PK6
Mfr # 1637
Zoro # G4856670
product price: $61.15
/pk 6, $10.19/eaKey Features
Material
60% Plastic, 30% Polyester Foam, 10% Ink (Water Based Ink)
Recommended Age
4+ Years
Color
Multi
Includes
6 stamp pads
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1637
Zoro #
G4856670
UPC #
194629085682
Country of Origin
China
Details
Material
60% Plastic, 30% Polyester Foam, 10% Ink (Water Based Ink)
Recommended Age
4+ Years
Color
Multi
Includes
6 stamp pads
Recommended Grade
Grade PK+
Description
The six bright colors of this value-priced inkpad will keep kids stamping in style! Stamp set features primary and secondary colors in washable ink for all stamping arts-and-crafts activities. Conforms to ASTM D-4236. Product: 0.8" x 5.3" x 6.6". Sold as a pack of 6 stamp pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.