
Rollables Ocean Slide
Mfr # 30736
Zoro # G621734558
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Recommended Grade
Grade PK+
Recommended Age
1+ years
Material
60% fabric, 35% polyfill Stuffing, 5% plastic
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30736
Zoro #
G621734558
UPC #
772307369
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
1+ years
Material
60% fabric, 35% polyfill Stuffing, 5% plastic
Color
Multicolor
Description
Get playtime and developmental skills rolling with Rollables-adorably round characters that are firm enough to roll but soft enough to squeeze! Inspire imaginative oceanside adventures through kinetic play with this sturdy wooden ramp tower and three Rollables: the friendly crab, silly shark, and awesome octopus with chime. Compatible with other Rollables play sets. Drop Rollables into the removable funnel, and watch them tumble down the wavy slide and out the whale's mouth. Turn the sea star and press the whale's flipper to stop and start the action. A built-in bead maze adds to the excitement and tactile experience for kids. The Rollables Ocean Slide is an engaging way to introduce infants and toddlers 12 months and older to cause and effect while encouraging development of important sensory, fine motor, and problem-solving skills. Melissa & Doug infant and toddler toys inspire ''a-ha!'' moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play. As part of Melissa & Doug's commitment to helping protect and preserve our planet's natural resources for our children's future
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.