
Rollables Safari Friends
Mfr # 30733
Zoro # G621734336
product price: $17.35
/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
6+ months
Material
60% fabric, 35% polyfill Stuffing, 5% plastic
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30733
Zoro #
G621734336
UPC #
772307338
Country of Origin
China
Details
Recommended Grade
Grade PK+
Recommended Age
6+ months
Material
60% fabric, 35% polyfill Stuffing, 5% plastic
Color
Multicolor
Description
Get playtime and developmental skills rolling with Safari Friends Rollables-adorably round characters that are firm enough to roll but soft enough to squeeze! Inspire imaginative safari adventures through kinetic play with four wild animal Rollables that store conveniently in the package: the mischievous monkey, striped zebra, gentle elephant, and friendly lion with chime. Compatible with other Rollables play sets. Rollables are an engaging way to encourage development of important sensory and fine motor skills. Melissa & Doug infant and toddler toys inspire ''a-ha!'' moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.