Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round the Shore Floor Puzzle & Play Set

  • Mfr # 31008

  • Zoro # G313338989


product price: $38.19
/ea

Key Features

Material
50% Cardboard, 40% Plastic, 5% Paper, 5% Wind Motor
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
48 Puzzle Pieces, 2 Wind-Up Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31008
Zoro #
G313338989
UPC #
772310086
Country of Origin
China

Details

Material
50% Cardboard, 40% Plastic, 5% Paper, 5% Wind Motor
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
48 Puzzle Pieces, 2 Wind-Up Vehicles

Description

Piece together playtime with this circular puzzle with built-in tracks for wind-up vehicles no batteries required! The 48-piece oceanside-themed cardboard jigsaw floor puzzle can be put together as three separate rings or as one complete circle. A groove in the inner ring lets the wind-up boat cruise past sea creatures and the numerals one through 10 to promote number recognition and counting. The outer ring has a track for the wind-up school bus to drive by the letters of the alphabet and pictures that start with each letter in English. Sing along as the bus goes round and round! This fun and educational puzzle and vehicle play set measures 27''es in diameter when complete. When kids work on floor puzzles, they are fine-tuning their gross motor skills, improving their hand-eye coordination, and strengthening their problem-solving skills. This high-quality Melissa & Doug puzzle makes an exceptional gift for preschoolers and school-aged kids for hands-on, screen-free play.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.