Zoro Homepage

Salad Spinner Play Set

  • Mfr # 50892

  • Zoro # G916038873


product price: $34.95
/ea

Key Features

Includes
Wooden Spinner Lid, Spinner Basket, Salad Bowl, Plush Fabric Lettuce With 8 Removable Leaves, 3 Felt Peppers, Tongs, Reusable Cards; Wooden: Rotating Salt And Pepper Grinder, 3 Cucumbers, 3 Tomatoes, 3 Croutons, Olive Oil Bottle
Color
Multicolor
Recommended Age
3+ years
Material
49% wood, 31% plastic, 19% fabric, 1% Metal
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50892
Zoro #
G916038873
UPC #
772501743
Country of Origin
China

Details

Includes
Wooden Spinner Lid, Spinner Basket, Salad Bowl, Plush Fabric Lettuce With 8 Removable Leaves, 3 Felt Peppers, Tongs, Reusable Cards; Wooden: Rotating Salt And Pepper Grinder, 3 Cucumbers, 3 Tomatoes, 3 Croutons, Olive Oil Bottle
Color
Multicolor
Recommended Age
3+ years
Material
49% wood, 31% plastic, 19% fabric, 1% Metal
Recommended Grade
Grade PK+

Description

Put a new spin on a healthy way to play! This kid-sized play salad spinner with a wooden top and big button to press works just like the real thing. Put the spinner basket in the bowl, peel eight fabric lettuce leaves off a soft plush core, press and watch it whirl! There are no batteries or electronics - just pump to spin! Use the tongs to toss the lettuce with felt peppers and wooden tomatoes, cucumbers, and croutons in the clear salad bowl, and pretend to top with dressing. A double-sided salt-and-pepper grinder makes a satisfying crunching sound when it's turned. Kids three and older will love taking orders, following along with the instructions on the activity card, and making custom salads with this innovative spinning toy!


  • Put a new spin on a healthy way to play! Peel re-stickable fabric lettuce leaves off a plush core and drop in the spinner, press the big button to spin the basket in the bowl, then toss a made-to-order play food salad
  • 28-piece play set includes wooden spinner lid, spinner basket, salad bowl, plush head of lettuce with 8 peel-off fabric lettuce leaves, 3 felt peppers, 3 wooden cucumbers, 3 wooden tomatoes, 3 wooden croutons, wooden rotating salt and pepper grinder, olive oil bottle, tongs, reusable activity card
  • No batteries or electronics – just pump to make spin; salt and pepper makes a grinding sound when rotated
  • Great for use with play kitchens and restaurants; a fun way to encourage storytelling and both independent and cooperative play; promotes fine motor skills
  • Makes a great skill-building pretend play gift for boys and girls, ages 3 to 6, for hands-on, screen-free play
  • Ages 3+ years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.