Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

See + Spell Learning Toy

  • Mfr # 2940

  • Zoro # G7551180


product price: $26.35
/ea

Key Features

Material
40% solid wood, 40% plywood, 20% paint
Color
Multi
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
8 double-sided puzzle boards, over 50 letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940
Zoro #
G7551180
UPC #
772029407
Country of Origin
China

Details

Material
40% solid wood, 40% plywood, 20% paint
Color
Multi
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
8 double-sided puzzle boards, over 50 letters

Description

Complete a puzzle to spell a word, while developing a sight-reading vocabulary or use the letters for stenciling. 64 colorful wooden letters fit into the 8 two-sided cutout boards to spell three- and four-letter words! All spelling and fine motor fun fits into one compact wooden storage case!
Dimensions: 3" x 6.5" x 14" Packaged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.