Zoro Homepage

Shape Sorting Clock

  • Mfr # 8593

  • Zoro # G716513976


product price: $24.79
/ea

Key Features

Color
Multicolor
Recommended Age
3+ years
Includes
12 shapes, 1 clock
Recommended Grade
Grade PK+
Material
70% wood, 25% paint, 5% plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8593
Zoro #
G716513976
UPC #
772085939
Country of Origin
China

Details

Color
Multicolor
Recommended Age
3+ years
Includes
12 shapes, 1 clock
Recommended Grade
Grade PK+
Material
70% wood, 25% paint, 5% plastic

Description

Our popular preschool-friendly clock gets a cool update! A larger face, exposed natural wood, and pops of vibrant color on match-able chunky pieces make for a fresh modern look. .. but the classic play value and top-quality construction remains the same. Kids love the color-coded minute and hour hands that spin around with a simple push. No matter where they point, it's always time for learning and fun! Children can match the colors, sort the shapes, and solve the puzzle as they manipulate the color blocks and turn the hands, building cognitive and motor skills and laying the groundwork for learning to tell time. Activities printed right on the box encourage interactive play, helping children begin to master early-learning concepts as they gain familiarity with the form of a clock and concepts of time.Extension Activities: More Ways to Play and Learn:Remove the pieces from the clock. Have kids line them up in numerical order. Then ask them to line up pieces based on the number of sides.Have kids match shapes of the same color. Help kids compare the members of each pair, describing what is similar and what is different.Use the hands of the clock to point to a number and ask, "What time is it?" Have the child place the shape that fits, saying the number aloud.Dimensions: 10" x 10" x 3.5" Packaged


  • Wooden clock with 12 removable pieces for teaching time-telling and more
  • Teaches fine motor skills, numbers, colors, shapes, and concepts of time
  • 12 shaped number pieces fit into recessed wells
  • Includes extension activities to reinforce early-learning concepts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.