Zoro Homepage

Shapes Chunky Puzzle, 9in x 12in, 8 Pieces

  • Mfr # 3730

  • Zoro # G1421510


product price: $13.29
/ea

Key Features

Material
90% MDF (Pieces And Restboard), 5% Plywood (Bottom Layer Of The Restboard), 5% Paint
Color
Multi
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Includes
8 puzzle pieces, 1 board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730
Zoro #
G1421510
UPC #
000772037303
Country of Origin
China

Details

Material
90% MDF (Pieces And Restboard), 5% Plywood (Bottom Layer Of The Restboard), 5% Paint
Color
Multi
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Includes
8 puzzle pieces, 1 board

Description

Eight familiar shapes are featured in this extra-thick wooden puzzle with easy-grasp, chunky pieces. Each piece has a matching picture underneath and the shape name is printed on the puzzle board. Encourages hand-eye coordination, fine motor skills and visual perception skills.
Details:
• 8-piece wooden puzzle featuring bright colors, patterns and shapes
• Pieces stand up for use as manipulatives or play pieces.
• Chunky wooden pieces are easy for little hands to grasp.
• Full-color pictures beneath the pieces offer visual clues.
• Encourages hand-eye coordination and imaginative play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.