Zoro Homepage

Smoothie Maker Blender Play Set

  • Mfr # 9841

  • Zoro # G116038697


product price: $52.15
/ea

Key Features

Includes
22 Piece Play Set
Material
75% Plastic, 10% Wood, 5% Paint, 10% Paper
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9841
Zoro #
G116038697
UPC #
772098410
Country of Origin
China

Details

Includes
22 Piece Play Set
Material
75% Plastic, 10% Wood, 5% Paint, 10% Paper
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years

Description

Whip up delicious playtime smoothies with this pretend play blender! Use the wooden knife to slice wooden fruits and vegetables, choose other healthful ingredients, like kale or protein powder, and pop them in the blender. Add a dash of pretend milk, spin the dial to blend, pour into a cup with lid and straw, and serve! There's a double-sided reusable menu card for taking orders, and cup inserts to add realistic color to smoothies. Any time is a good time for a smoothie! Makes a great gift for preschoolers, ages 3 to 6, for hands-on, screen-free play.


  • A great way for kids to learn about nutrition, colors, counting, and to build fine motor and social skills
  • Includes wooden fruit and vegetables to slice, kale leaf, protein powder disc in a pouch, milk carton, 2 double-sided cup inserts
  • Take orders on double-sided reusable menu card, slice ingredients with wooden knife, serve in cup with lid and straw
  • Makes a great gift for preschoolers, ages 3 to 6, for hands-on, screen-free play
  • Ages 3+-Years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.