Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Taco Fill & Spill

  • Mfr # 30745

  • Zoro # G812511357


product price: $32.99
/ea

Key Features

Material
60% Fabric, 30% Cotton-Polyester blend, 5% plastic, 5%Crinkle Paper
Color
Multicolored
Recommended Age
6+ months
Recommended Grade
Grade PK+
Includes
Soft Foam Taco Shell, 3 Smooth Fabric Pieces, 3 Textured Crinkle Pieces, 3 Food-Shaped Fabric Pieces, 2 Attached Textured Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30745
Zoro #
G812511357
UPC #
772307451
Country of Origin
China

Details

Material
60% Fabric, 30% Cotton-Polyester blend, 5% plastic, 5%Crinkle Paper
Color
Multicolored
Recommended Age
6+ months
Recommended Grade
Grade PK+
Includes
Soft Foam Taco Shell, 3 Smooth Fabric Pieces, 3 Textured Crinkle Pieces, 3 Food-Shaped Fabric Pieces, 2 Attached Textured Pieces

Description

Spice up playtime with touchable, tactile taco play food pieces! Fill a happy-faced, fabric-covered soft taco shell with crinkling, squishy, multi-textured pieces to delight the senses. Pull out the pieces and refill the taco again and again! The Soft Taco Fill Spill is an engaging way to help infants six months and older develop important sensory, fine motor, and color recognition skills. Melissa Doug infant and toddler toys inspire ina-ha!in moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play.


  • This soft taco play food fill-and-spill toy is a fun way for infants and toddlers to discover textures and sounds
  • The 12-piece infant toy includes a soft foam taco shell, 3 smooth fabric pieces, 3 textured crinkle pieces, 3 food-shaped fabric pieces, 2 attached textured pieces
  • Sort, squeeze, and stuff to help encourage sensory, fine motor, and problem-solving skills
  • Melissa & Doug infant and toddler toys inspire "a-ha!" moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play
  • Makes a great gift for infants, ages 6 months to 12 months, for hands-on, screen-free play and developmental skill-building

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.