Zoro Homepage

Sort, Stock, Select Wooden Vending Machine Play Set

  • Mfr # 32400

  • Zoro # G116038819


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
80% wood, 18% plastic, 1% metal, 1% bungee cord
Recommended Grade
Grade PK+
Includes
Wooden Vending Machine, 3 Double-Sided Wooden Snack Bars, 3 Double-Side Drink Cans, 3 Play Snacks In Double-Sided Snack Pouches, 3 Play Coins, Bank Card, Double-Sided Customizable Sign, Reusable Activity Card
Recommended Age
3+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32400
Zoro #
G116038819
UPC #
772324007
Country of Origin
China

Details

Material
80% wood, 18% plastic, 1% metal, 1% bungee cord
Recommended Grade
Grade PK+
Includes
Wooden Vending Machine, 3 Double-Sided Wooden Snack Bars, 3 Double-Side Drink Cans, 3 Play Snacks In Double-Sided Snack Pouches, 3 Play Coins, Bank Card, Double-Sided Customizable Sign, Reusable Activity Card
Recommended Age
3+ years
Color
Multicolor

Description

Satisfy hungry imaginations with the push of a button! Open up the back of the unique wooden vending machine and stock it with nine double-sided play food packages, including snack bars, drinks, and pouches. On the front, select an item, insert a color-matching play coin or bank card, press the corresponding letter and number button, and the snack drops into the collection drawer! No batteries required! There's a sign that can be personalized and a reusable activity card for keeping track of what to stock and what to display. The vending machine measures 17 inches high x 12.5 inches wide x 5.5 inches deep, and requires no assembly. This vending play set is an engaging, hands-on way to help teach kids about cause-and-effect, and to encourage letter, number, and color recognition, sorting, matching, counting, and fine motor skills. All the pieces store in the vending machine for easy cleanup.


  • Sort play food items, stock the wooden vending machine, then insert play coins and make a selection by pressing the corresponding button and watch items fall into the collection drawer
  • 19-piece play set includes wooden vending machine, 3 double-sided wooden snack bars, 3 double-sided drink cans, 3 play snacks in 3 double-sided snack pouches, 3 play coins, bank card, double-sided customizable sign, reusable activity card
  • Use the double-sided reusable activity card to help choose which sides of play food packages to display and as a stocking checklist; fun to stock with toys and small food packages from home, too
  • Vending machine (no batteries required) measures 17 in x 12.5 in x 5.5 in and is a fun way to teach cause-and-effect and encourage imaginative play, sorting, counting, letter recognition, and other developmental skills
  • Makes a great gift for girls and boys, ages 3 to 6, for hands-on, screen-free play
  • Ages 3+-years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.