Zoro Homepage

Spanish See & Spell

  • Mfr # 31811

  • Zoro # G121735345


product price: $50.29
/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
85% Wood, 15% Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31811
Zoro #
G121735345
UPC #
772318112
Country of Origin
China

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
85% Wood, 15% Paper

Description

Complete a puzzle to spell a word in Spanish! This wonderfully illustrated wooden puzzle set is great for native Spanish-speakers and for kids learning another language. Place the wooden lowercase letters into the double-sided puzzle boards to spell words in Spanish that match the illustrations. The Melissa & Doug Spanish See & Spell helps children gain familiarity with the letters of the alphabet and their sounds as kids develop a sight-reading vocabulary (Spanish only). The letters are also great for stenciling and lots of learning games, as well as for color recognition and sorting and sequencing activities. The 64 colorful wooden letters fit into the eight two-sided cutout boards to spell three- and four-letter words, such as gato, casa, and sol. All this spelling and fine-motor fun stores conveniently in a compact wooden crate!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.