Zoro Homepage

Sticker WOW Activity Pad & Sticker Stamper Value Pack, Winter

  • Mfr # 50849

  • Zoro # G216038795


product price: $34.95
/ea

Key Features

Includes
2 Sticker Stampers, 900 Stickers, 2 24-Page Activity Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
90% Plastic, 10% Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50849
Zoro #
G216038795
UPC #
772502641
Country of Origin
China

Details

Includes
2 Sticker Stampers, 900 Stickers, 2 24-Page Activity Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
90% Plastic, 10% Paint

Description

Melissa & Doug Sticker WOW! is a whole new way to play with stickers, and it's twice the fun with the winter-themed two-pack! Let the adorable, collectible Tofu the Polar Bear and Licorice the Penguin stamp, stamp, stamp their way through two 24-page pads of fun-filled, winter-themed counting, matching, and search-and-find activities - 48 pages in all! The refillable sticker stampers come pre-loaded with a sticker stack of 300 assorted stickers each, plus two bonus sticker stacks with 150 extra stickers in each. That's 900 stickers total! With 100 unique designs in every stack, each sticker is a surprise! Themed refill packs are sold separately and are compatible with any Sticker WOW! sticker stamper. Stickers are not reusable, but are easy to remove if necessary. Fill in the activity pages and use for creative art projects, such as bookmarks, posters, cards, and more. Easy-to-remove stickers and the convenient on-the-go activity pad format makes Sticker WOW! a great mess-free travel activity. Sticker WOW! patent pending promotes fine motor skills, encourages creative play, and it's satisfying, fidget fun! This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only FSC C156584.


  • On-the-go activity pads and easy-to-remove stickers make Sticker WOW!TM a great mess-free travel activity, crafting tool, fidget play gadget, and collectible toy all in one; patent pending
  • Value Pack Includes Sticker WOW!TM Tofu the Polar Bear AND Licorice the Penguin collectible sticker stampers, 300 easy-to-remove stickers pre-loaded in each, TWO bonus sticker stacks with 150 stickers in each, and TWO 24-page activity pads
  • Fun stamp-and-learn activities include numbers, counting, matching, search-and-find, and more
  • Melissa & Doug Sticker WOW!TM is a whole new way to play with stickers – have twice the fun with TWO cute, collectible characters to stamp winter-themed stickers on TWO 24-page Polar Bear and Penguin activity pads and on other creative art projects
  • Makes a great gift for girls and boys, ages 3 to 7, for hands-on, screen-free, fidget-fun play
  • Ages 3+ years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.