Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sticker WOW Sticker Stamper & Activity Pad - Unicorn, 2PK

  • Mfr # 32013

  • Zoro # G111968951


product price: $26.69
/pk 2, $13.35/ea

Key Features

Color
Multicolored
Material
90% plastic, 10% paint
Includes
2 Sticker Stampers With 300 Stickers, (2) 24-Page Activity Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32013
Zoro #
G111968951
UPC #
194629139439
Country of Origin
China

Details

Color
Multicolored
Material
90% plastic, 10% paint
Includes
2 Sticker Stampers With 300 Stickers, (2) 24-Page Activity Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Melissa & Doug Sticker WOW! is a whole new way to play with stickers! Let the adorable, collectible Cupcake the Unicorn stamp, stamp, stamp its way through 24 pages of fun-filled, fantasy-themed counting, matching, and search-and-find activities. The refillable sticker stamper comes pre-loaded with a sticker stack of 300 assorted stickers - with 100 unique designs in every stack, each sticker is a surprise! Themed refill packs are sold separately and are compatible with any Sticker WOW! sticker stamper. Stickers are not reusable, but are easy to remove if necessary. Fill in the activity pages and use for creative art projects, such as bookmarks, posters, cards, and more. Easy-to-remove stickers and the convenient on-the-go format with built-in sticker stamper storage makes Sticker WOW! patent pending a great mess-free travel activity. Sticker WOW! promotes fine motor skills, encourages creative play, and it's satisfying, fidget fun! Sold as a pack of 2 complete activity pad sets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.