Zoro Homepage

Take Along Airport

  • Mfr # 50756

  • Zoro # G621734817


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Includes
Wooden Case, Boat, Helicopter, Magnetic Plane, Magnetic Truck, Magnetic Luggage Cart, 2 Suitcases, 5 Buildings, Rainbow Arch, Tower Support, Palm Tree, 2 Pine Trees
Recommended Age
3+ years
Color
Multi
Recommended Grade
Grade PK+
Material
26% wood, 67% MDF, 0.01% fabric, 0.03% plastic, 1.96% paper, 1% metal, 2% paint, 2% other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50756
Zoro #
G621734817
UPC #
772501651
Country of Origin
China

Details

Includes
Wooden Case, Boat, Helicopter, Magnetic Plane, Magnetic Truck, Magnetic Luggage Cart, 2 Suitcases, 5 Buildings, Rainbow Arch, Tower Support, Palm Tree, 2 Pine Trees
Recommended Age
3+ years
Color
Multi
Recommended Grade
Grade PK+
Material
26% wood, 67% MDF, 0.01% fabric, 0.03% plastic, 1.96% paper, 1% metal, 2% paint, 2% other

Description

Let imaginations take flight! Unfold the sturdy wooden take-along case to create an illustrated play surface with built-in tracks for the three wooden wheeled vehicles (airplane, truck, and luggage cart) and the chunky wooden helicopter and cruise ship. Set up an airport and resort destination with wooden play pieces. Magnetic couplers let the truck pull the plane into the hanger or the luggage cart across the runway. All the pieces store in the fold-up case with convenient carrying handle for easy cleanup and travel (there's plenty of room to add other toys, too!). Keep playtime rolling for kids three and older and encourage independent play, communication, and motor skill development. This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.