Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Along Magnetic Jigsaw Puzzles, On the Farm

  • Mfr # 32832

  • Zoro # G921734586


product price: $14.25
/ea

Key Features

Recommended Grade
Grade PK+
Material
75% Paper, 25% Plastic
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32832
Zoro #
G921734586
UPC #
772328326
Country of Origin
China

Details

Recommended Grade
Grade PK+
Material
75% Paper, 25% Plastic
Color
Multicolor
Recommended Age
3+ years

Description

It's never been easier to have puzzle fun anywhere, anytime! This portable play set includes two 15-piece magnetic puzzles with adorable farm scenes in a compact, fold-out format and a built-in carrying handle! Pieces are shape-coded on the back for easy sorting, and cling to the inside surfaces to minimize mess, making this a terrific travel activity for kids three and older. The set includes seek-and-find activities as an extra challenge once the puzzles are completed! Puzzle play is a great way to encourage logical thinking, goal-setting, and patience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.