
Take Along Magnetic Jigsaw Puzzles, Vehicles
Mfr # 32830
Zoro # G721735301
product price: $19.69
/eaKey Features
Recommended Age
3+ years
Material
75% Paper, 25% Plastic
Color
Multicolor
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32830
Zoro #
G721735301
UPC #
772328302
Country of Origin
China
Details
Recommended Age
3+ years
Material
75% Paper, 25% Plastic
Color
Multicolor
Recommended Grade
Grade PK+
Description
It's never been easier to have puzzle fun anywhere, anytime! This portable play set includes two 15-piece magnetic puzzles with exciting vehicle scenes in a compact, fold-out format and a built-in carrying handle! Pieces are shape-coded on the back for easy sorting, and cling to the inside surfaces to minimize mess, making this a terrific travel activity for kids three and older. The set includes seek-and-find activities as an extra challenge once the puzzles are completed! Puzzle play is a great way to encourage logical thinking, goal setting, and patience.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.